
- Straight Thread Branch Tee for 5/8" O.D.Tube to 5/8" Male Port Size
No. of Ends | 3 |
Material | Steel |
M1 | 1.97 in |
Male Port Size | 5/8 in |
Fitting Type | Tee |
Fitting Angle | 90° |
End Size | 5/8 O-Ring Boss(m) |
SAE Reference No. | 520429 |
M | 1.31 in |
End Types | O-Ring Boss & ORS |
Tube O.D. | 5/8 in |
Fitting Description | Straight Thread Branch Tee |
Weight | 0.6 LB |
