
- Straight Thread Branch Tee for 1/2" O.D.Tube to 1/2" Male Port Size
M | 1.31 in |
Material | Steel |
Male Port Size | 1/2 in |
SAE Reference No. | 520429 |
Fitting Angle | 90° |
M1 | 1.97 in |
Fitting Description | Straight Thread Branch Tee |
No. of Ends | 3 |
Tube O.D. | 1/2 in |
End Size | 1/2 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Fitting Type | Tee |
Weight | 0.4 LB |
