
- Straight Thread Branch Tee for 3/8" O.D.Tube to 3/8" Male Port Size
SAE Reference No. | 520429 |
Tube O.D. | 3/8 in |
Fitting Angle | 90° |
End Types | O-Ring Boss & ORS |
M | 0.98 in |
M1 | 1.45 in |
Male Port Size | 3/8 in |
Fitting Description | Straight Thread Branch Tee |
No. of Ends | 3 |
Fitting Type | Tee |
End Size | 3/8 O-Ring Boss(m) |
Weight | 0.23 LB |
