
- Straight Thread Branch Tee for 1/4" O.D.Tube to 1/4" Male Port Size
Tube O.D. | 1/4 in |
M1 | 1.29 in |
SAE Reference No. | 520429 |
No. of Ends | 3 |
Material | Steel |
End Size | 1/4 O-Ring Boss(m) |
M | 0.85 in |
Fitting Type | Tee |
Male Port Size | 1/4 in |
End Types | O-Ring Boss & ORS |
Fitting Description | Straight Thread Branch Tee |
Fitting Angle | 90° |
Weight | 0.15 LB |
