
- Swivel Branch Tee for 1 1/4" O.D.Tube
No. of Ends | 3 |
Tube O.D. | 1 1/4 in |
Fitting Angle | 90°, Swivel |
M | 1.76 in |
M1 | 2.29 in |
End Types | O-Ring Face Seal |
Fitting Description | Swivel Branch Tee |
End Size | 1 1/4 Face Seal |
SAE Reference No. | 520433 |
Material | Steel |
Weight | 1.5 LB |
