
- Swivel Branch Tee for 1" O.D.Tube
No. of Ends | 3 |
End Size | 1 Face Seal |
M1 | 2.1 in |
End Types | O-Ring Face Seal |
Material | Steel |
Tube O.D. | 1 in |
Fitting Angle | 90°, Swivel |
Fitting Description | Swivel Branch Tee |
SAE Reference No. | 520433 |
M | 1.64 in |
Weight | 1.2 LB |
