
- Swivel Branch Tee for 5/8" O.D.Tube
End Types | O-Ring Face Seal |
Tube O.D. | 5/8 in |
End Size | 5/8 Face Seal(f) |
Fitting Description | Swivel Branch Tee |
Fitting Angle | 90°, Swivel |
Material | Steel |
No. of Ends | 3 |
M | 1.31 in |
M1 | 1.62 in |
SAE Reference No. | 520433 |
Weight | 0.7 LB |
