
- Swivel Branch Tee for 1/2" O.D.Tube
M | 1.1 in |
End Types | O-Ring Face Seal |
End Size | 1/2 Face Seal(f) |
Tube O.D. | 1/2 in |
Fitting Angle | 90°, Swivel |
SAE Reference No. | 520433 |
M1 | 1.49 in |
No. of Ends | 3 |
Fitting Description | Swivel Branch Tee |
Material | Steel |
Weight | 0.357 LB |
