
- Swivel Branch Tee for 3/8" O.D.Tube
No. of Ends | 3 |
Fitting Angle | 90°, Swivel |
Fitting Description | Swivel Branch Tee |
End Types | O-Ring Face Seal |
End Size | 3/8 Face Seal(f) |
SAE Reference No. | 520433 |
Material | Steel |
M | 0.98 in |
M1 | 1.15 in |
Tube O.D. | 3/8 in |
Weight | 0.3 LB |
