
- Swivel Branch Tee for 1/4" O.D.Tube
Fitting Angle | 90°, Swivel |
No. of Ends | 3 |
End Types | O-Ring Face Seal |
Material | Steel |
M | 0.85 in |
M1 | 1.04 in |
SAE Reference No. | 520433 |
Fitting Description | Swivel Branch Tee |
Tube O.D. | 1/4 in |
End Size | 1/4 Face Seal(f) |
Weight | 0.2 LB |
