
- Straight Thread O-Ring Connector Extended for 1" O.D.Tube to 1" Male Port Size
End Types | O-Ring Boss & ORS |
Tube O.D. | 1 in |
Overall Length | 4.13 in |
Hex Size | 1 1/2 in |
Male Port Size | 1 in |
Fitting Type | Adapter, Extra Long |
No. of Ends | 2 |
SAE Reference No. | 520122 |
Fitting Description | Straight Thread O-Ring Connector Extended |
End Size | 1 O-Ring Boss(m) |
Fitting Angle | Straight |
Weight | 0.4 LB |
