
- Straight Thread O-Ring Connector Extended for 3/4" O.D.Tube to 3/4" Male Port Size
End Size | 3/4 O-Ring Boss(m) |
Overall Length | 3.75 in |
Fitting Description | Straight Thread O-Ring Connector Extended |
SAE Reference No. | 520122 |
No. of Ends | 2 |
Fitting Type | Adapter, Extra Long |
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
End Types | O-Ring Boss & ORS |
Male Port Size | 3/4 in |
Hex Size | 1 1/4 in |
Weight | 0.3 LB |
