
- Straight Thread O-Ring Connector Extended for 5/8" O.D.Tube to 5/8" Male Port Size
Fitting Description | Straight Thread O-Ring Connector Extended |
Fitting Type | Adapter, Extra Long |
Tube O.D. | 5/8 in |
Hex Size | 1 1/16 in |
Fitting Angle | Straight |
End Size | 5/8 O-Ring Boss(m) |
Overall Length | 3.13 in |
End Types | O-Ring Boss & ORS |
Male Port Size | 5/8 in |
No. of Ends | 2 |
SAE Reference No. | 520122 |
Weight | 0.25 LB |
