
- Straight Thread O-Ring Connector Extended for 1/2" O.D.Tube to 1/2" Male Port Size
End Size | 1/2 O-Ring Boss(m) |
Male Port Size | 1/2 in |
SAE Reference No. | 520122 |
Fitting Type | Adapter, Extra Long |
Fitting Angle | Straight |
End Types | O-Ring Boss & ORS |
Hex Size | 7/8 in |
Tube O.D. | 1/2 in |
No. of Ends | 2 |
Fitting Description | Straight Thread O-Ring Connector Extended |
Overall Length | 2.67 in |
Weight | 0.2 LB |
