
- Straight Thread O-Ring Connector Extended for 3/8" O.D.Tube to 3/8" Male Port Size
Male Port Size | 3/8 in |
SAE Reference No. | 520122 |
Overall Length | 2.27 in |
Hex Size | 3/4 in |
End Types | O-Ring Boss & ORS |
Fitting Description | Straight Thread O-Ring Connector Extended |
No. of Ends | 2 |
End Size | 3/8 O-Ring Boss(m) |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Fitting Type | Adapter, Extra Long |
Weight | 0.15 LB |
