
- Straight Thread O-Ring Connector Extended for 1/4" O.D.Tube to 1/4" Male Port Size
Male Port Size | 1/4 in |
Fitting Type | Adapter, Extra Long |
Tube O.D. | 1/4 in |
SAE Reference No. | 520122 |
Hex Size | 5/8 in |
End Size | 1/4 O-Ring Boss(m) |
Fitting Description | Straight Thread O-Ring Connector Extended |
Overall Length | 2.07 in |
No. of Ends | 2 |
End Types | O-Ring Boss & ORS |
Fitting Angle | Straight |
Weight | 0.1 LB |
