
- Straight Thread O-Ring Connector for 1 1/2" O.D.Tube to 1 1/2" Male Port Size
No. of Ends | 2 |
Fitting Type | Adapter |
Fitting Description | Straight Thread O-Ring Connector |
End Size | 1 1/2 O-Ring Boss(m) |
Overall Length | 2.13 in |
End Types | O-Ring Boss & ORS |
Male Port Size | 1 1/2 in |
SAE Reference No. | 520120 |
Material | Steel |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
Hex Size | 2 1/8 in |
Weight | 1.2 LB |
