
- Straight Thread O-Ring Connector for 1 1/2" O.D.Tube to 1 1/4" Male Port Size
Fitting Description | Straight Thread O-Ring Connector |
End Size | 1 1/4 O-Ring Boss(m) |
Fitting Type | Adapter |
End Types | O-Ring Boss & ORS |
Tube O.D. | 1 1/2 in |
Male Port Size | 1 1/4 in |
SAE Reference No. | 520120 |
Material | Steel |
Overall Length | 2.35 in |
Hex Size | 2 1/8 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Weight | 1.2 LB |
