
- Straight Thread O-Ring Connector for 1 1/4" O.D.Tube to 1" Male Port Size
End Size | 1 O-Ring Boss(m) |
Overall Length | 2.28 in |
Tube O.D. | 1 1/4 in |
No. of Ends | 2 |
Hex Size | 1 3/4 in |
Fitting Description | Straight Thread O-Ring Connector |
Male Port Size | 1 in |
Material | Steel |
SAE Reference No. | 520120 |
Fitting Type | Adapter |
End Types | O-Ring Boss & ORS |
Fitting Angle | Straight |
Weight | 1.0 LB |
