
- Straight Thread O-Ring Connector for 1" O.D.Tube to 1 1/4" Male Port Size
SAE Reference No. | 520120 |
Tube O.D. | 1 in |
Material | Steel |
End Size | 1 1/4 O-Ring Boss(m) |
Overall Length | 2.06 in |
Fitting Type | Adapter |
Male Port Size | 1 1/4 in |
Fitting Angle | Straight |
End Types | O-Ring Boss & ORS |
Fitting Description | Straight Thread O-Ring Connector |
Hex Size | 1 7/8 in |
No. of Ends | 2 |
Weight | 0.8 LB |
