
- Adapter Fitting Description
- 1 in Tube Outer Diameter 1
- 2.06 in Length
No. of Ends | 2 |
Material | Carbon Steel |
End Gender 1 | Male |
End Type 2 | ORB |
Finish | Dura-Kote |
Fitting Angle | Straight |
Fitting Description | Adapter |
Tube O.D. 1 | 1 in |
Hex Size 1 | 1.5 in |
End Gender 2 | Male |
Length | 2.060 in |
End Type 1 | ORS |
Fitting Type | Adapter |
Thread Size | 1 7/16-12 |
Weight | 0.0 LB |
