
- Straight Thread O-Ring Connector for 3/4" O.D.Tube to 1" Male Port Size
End Types | O-Ring Boss & ORS |
End Size | 1 O-Ring Boss(m) |
Material | Steel |
Overall Length | 1.96 in |
Hex Size | 1 1/2 in |
Male Port Size | 1 in |
No. of Ends | 2 |
Fitting Description | Straight Thread O-Ring Connector |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
Fitting Type | Adapter |
SAE Reference No. | 520120 |
Weight | 0.6 LB |
