
- Straight Thread O-Ring Connector for 5/8" O.D.Tube to 3/4" Male Port Size
Fitting Angle | Straight |
End Size | 3/4 O-Ring Boss(m) |
Material | Steel |
Fitting Type | Adapter |
End Types | O-Ring Boss & ORS |
Overall Length | 1.86 in |
Tube O.D. | 5/8 in |
Hex Size | 1 1/4 in |
Fitting Description | Straight Thread O-Ring Connector |
No. of Ends | 2 |
SAE Reference No. | 520120 |
Male Port Size | 3/4 in |
Weight | 0.5 LB |
