
- Straight Thread O-Ring Connector for 5/8" O.D.Tube to 5/8" Male Port Size
Hex Size | 1 1/16 in |
End Size | 5/8 O-Ring Boss(m) |
SAE Reference No. | 520120 |
End Types | O-Ring Boss & ORS |
Tube O.D. | 5/8 in |
Fitting Angle | Straight |
No. of Ends | 2 |
Fitting Description | Straight Thread O-Ring Connector |
Male Port Size | 5/8 in |
Material | Steel |
Overall Length | 1.7 in |
Fitting Type | Adapter |
Weight | 0.5 LB |
