
- Straight Thread O-Ring Connector for 5/8" O.D.Tube to 1/2" Male Port Size
Overall Length | 1.78 in |
Fitting Angle | Straight |
Fitting Type | Adapter |
Tube O.D. | 5/8 in |
Fitting Description | Straight Thread O-Ring Connector |
End Size | 1/2 O-Ring Boss(m) |
Material | Steel |
End Types | O-Ring Boss & ORS |
SAE Reference No. | 520120 |
Hex Size | 1 1/16 in |
No. of Ends | 2 |
Male Port Size | 1/2 in |
Weight | 0.5 LB |
