
- Straight Thread O-Ring Connector for 3/8" O.D.Tube to 5/8" Male Port Size
Fitting Angle | Straight |
Male Port Size | 5/8 in |
End Size | 5/8 O-Ring Boss(m) |
Fitting Type | Adapter |
No. of Ends | 2 |
Material | Steel |
Tube O.D. | 3/8 in |
Hex Size | 1 in |
End Types | O-Ring Boss & ORS |
Overall Length | 1.53 in |
Fitting Description | Straight Thread O-Ring Connector |
SAE Reference No. | 520120 |
Weight | 0.2 LB |
