
- Straight Thread O-Ring Connector for 3/8" O.D.Tube to 5/16" Male Port Size
Hex Size | 3/4 in |
Male Port Size | 5/16 in |
End Size | 5/16 O-Ring Boss(m) |
No. of Ends | 2 |
End Types | O-Ring Boss & ORS |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Fitting Description | Straight Thread O-Ring Connector |
Fitting Type | Adapter |
SAE Reference No. | 520120 |
Material | Steel |
Overall Length | 1.22 in |
Weight | 0.2 LB |
