
- ORS Male to Braze Adapter End Piece for 1 1/2" O.D. Tubing & 1 1/4" ORS® Male Fitting
Hex Size | 2 1/8 in |
SAE Reference No. | 520104 |
No. of Ends | 1 |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
End Size | 1 1/4 Face Seal, 1 1/2 Bore |
Fitting Description | ORS Male to Braze Adapter |
Overall Length | 1.47 in |
Tube O.D. 1 | 1 1/2 in |
Material | Steel |
Tube O.D. | 1 1/4 in |
Weight | 0.27 LB |
