
- ORS Male to Braze Adapter End Piece for 1 1/4" O.D. Tubing & 1" ORS® Male Fitting
No. of Ends | 1 |
Tube O.D. 1 | 1 1/4 in |
Tube O.D. | 1 in |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Fitting Description | ORS Male to Braze Adapter |
Overall Length | 1.47 in |
End Size | 1 Face Seal, 1 1/4 Bore |
Material | Steel |
Hex Size | 1 3/4 in |
SAE Reference No. | 520104 |
Weight | 0.27 LB |
