
- ORS Male to Braze Adapter End Piece for 1" O.D. Tubing & 3/4" ORS® Male Fitting
Tube O.D. | 3/4 in |
Fitting Description | ORS Male to Braze Adapter |
Hex Size | 1 1/2 in |
Material | Steel |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
No. of Ends | 1 |
SAE Reference No. | 520104 |
Overall Length | 1.45 in |
End Size | 3/4 Face Seal(f), 1 Bore |
Tube O.D. 1 | 1 in |
Weight | 0.2 LB |
