
- ORS Male to Braze Adapter End Piece for 5/8" O.D. Tubing & 5/8" ORS® Male Fitting
Material | Steel |
Overall Length | 1.12 in |
End Types | O-Ring Face Seal |
SAE Reference No. | 520104 |
No. of Ends | 1 |
Fitting Angle | Straight |
Hex Size | 1 1/16 in |
Tube O.D. | 5/8 in |
Fitting Description | ORS Male to Braze Adapter |
End Size | 5/8 Face Seal(f), 5/8 Bore |
Weight | 0.12 LB |
