
- Braze Adapter Fitting Description
- 3/4 in Tube Outer Diameter 1
- 7/8 in Tube Outer Diameter 2
Hex Size 1 | 1 1/4 in |
Tube O.D. 2 | 7/8 in |
I.D. | 0.61 in |
Fitting Description | Braze Adapter |
End Type 2 | Braze |
Length | 1.210 in |
End Gender 1 | Male |
Tube O.D. 1 | 3/4 in |
Fitting Angle | Straight |
Thread Size | 1 3/16-12 |
Material | Brass |
No. of Ends | 2 |
End Type 1 | ORS |
Weight | 0.0 LB |
