
- Braze Adapter Fitting Description
- 1/2 in Tube Outer Diameter 1
- 1/2 in Tube Outer Diameter 2
Tube O.D. 2 | 1/2 in |
End Type 2 | Braze |
Length | 1.010 in |
End Gender 1 | Male |
Fitting Description | Braze Adapter |
Thread Size | 13/16-16 |
Tube O.D. 1 | 1/2 in |
I.D. | 0.38 in |
End Type 1 | ORS |
Material | Brass |
Hex Size 1 | 7/8 in |
No. of Ends | 2 |
Fitting Angle | Straight |
Weight | 0.13 LB |
