
- Braze Adapter Fitting Description
- 3/8 in Tube Outer Diameter 1
- 3/8 in Tube Outer Diameter 2
No. of Ends | 2 |
Hex Size 1 | 3/4 in |
End Gender 1 | Male |
Tube O.D. 2 | 3/8 in |
End Type 1 | ORS |
Material | Brass |
End Type 2 | Braze |
Length | 0.830 in |
Fitting Description | Braze Adapter |
Thread Size | 11/16-16 |
I.D. | 0.26 in |
Fitting Angle | Straight |
Tube O.D. 1 | 3/8 in |
Weight | 0.08 LB |
