
- ORS Male to Braze Adapter End Piece for 1/2" O.D. Tubing & 1/2" ORS® Male Fitting
No. of Ends | 1 |
Material | Steel |
Overall Length | 1.01 in |
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
End Size | 1/2 Face Seal(f), 1/2 Bore |
End Types | O-Ring Face Seal |
SAE Reference No. | 520104 |
Fitting Description | ORS Male to Braze Adapter |
Hex Size | 7/8 in |
Weight | 0.12 LB |
