
- ORS Male to Braze Adapter End Piece for 3/8" O.D. Tubing & 3/8" ORS® Male Fitting
Overall Length | 0.83 in |
End Types | O-Ring Face Seal |
Fitting Description | ORS Male to Braze Adapter |
No. of Ends | 1 |
Tube O.D. | 3/8 in |
Hex Size | 3/4 in |
Fitting Angle | Straight |
Material | Steel |
End Size | 3/8 Weld-On(f), 3/8 Face Seal(f) |
SAE Reference No. | 520104 |
Weight | 0.07 LB |
