
- ORS Male to Braze Adapter End Piece for 1/4" O.D. Tubing & 1/4" ORS® Male Fitting
Tube O.D. | 1/4 in |
Overall Length | 0.78 in |
Material | Steel |
End Types | O-Ring Face Seal |
Hex Size | 5/8 in |
End Size | 1/4 Face Seal(f) |
SAE Reference No. | 520104 |
No. of Ends | 1 |
Fitting Description | ORS Male to Braze Adapter |
Fitting Angle | Straight |
Weight | 0.05 LB |
