
- SAE Flareless Connector for 1" O.D. Flareless Tube to 1" Male 37° JIC
End Types | JIC 37° & Flareless |
Overall Length | 1.98 in |
SAE Reference No. | N/A |
End Types 2 | Flareless, JIC 37° |
Fitting Description | SAE Flareless Connector |
Tube O.D. 2 | 1 in |
No. of Ends | 2 |
Hex Size | 1 3/8 in |
Material | Carbon Steel |
Fitting Type | Adapter |
Fitting Angle | Straight |
Tube O.D. 1 | 1 in |
End Size | 1 Flareless(m), 1 JIC(m) |
Weight | 0.5 LB |
