
- SAE Flareless Connector for 3/4" O.D. Flareless Tube to 3/4" Male 37° JIC
Hex Size | 1 1/8 in |
No. of Ends | 2 |
End Size | 3/4 Flareless(m), 3/4 JIC(m) |
Material | Carbon Steel |
End Types | JIC 37° & Flareless |
Tube O.D. 1 | 3/4 in |
Tube O.D. 2 | 3/4 in |
Fitting Description | SAE Flareless Connector |
Fitting Type | Adapter |
Fitting Angle | Straight |
Overall Length | 1.93 in |
SAE Reference No. | N/A |
End Types 2 | Flareless, JIC 37° |
Weight | 0.5 LB |
