
- SAE Flareless Connector for 1/2" O.D. Flareless Tube to 1/2" Male 37° JIC
No. of Ends | 2 |
SAE Reference No. | N/A |
Hex Size | 13/16 in |
End Types 2 | Flareless, JIC 37° |
End Size | 1/2 Flareless(m), 1/2 JIC(m) |
Fitting Type | Adapter |
Tube O.D. 1 | 1/2 in |
Fitting Description | SAE Flareless Connector |
Material | Carbon Steel |
End Types | JIC 37° & Flareless |
Tube O.D. 2 | 1/2 in |
Fitting Angle | Straight |
Overall Length | 1.47 in |
Weight | 0.375 LB |
