
- SAE Flareless Connector for 3/8" O.D. Flareless Tube to 3/8" Male 37° JIC
Tube O.D. 1 | 3/8 in |
Fitting Type | Adapter |
Material | Carbon Steel |
Tube O.D. 2 | 3/8 in |
No. of Ends | 2 |
End Types 2 | Flareless, JIC 37° |
Fitting Angle | Straight |
Overall Length | 1.28 in |
SAE Reference No. | N/A |
Hex Size | 5/8 in |
Fitting Description | SAE Flareless Connector |
End Types | JIC 37° & Flareless |
End Size | 3/8 Flareless(m), 3/8 JIC(m) |
Weight | 0.25 LB |
