
- SAE Flareless Connector for 3/8" O.D. Flareless Tube to 1/4" Male 37° JIC
No. of Ends | 2 |
Overall Length | 1.27 in |
Fitting Angle | Straight |
Material | Carbon Steel |
Tube O.D. 2 | 1/4 in |
End Size | 1/4 JIC(m), 3/8 Flareless(m) |
SAE Reference No. | N/A |
Fitting Type | Adapter |
Hex Size | 5/8 in |
Fitting Description | SAE Flareless Connector |
Tube O.D. 1 | 3/8 in |
End Types 2 | Flareless, JIC 37° |
End Types | JIC 37° & Flareless |
Weight | 0.25 LB |
