
- Adapter w/ 1 1/4" Male Port Size & 3/4" Female Port Size
Fitting Description | Adapter |
Fitting Angle | Straight |
Male Port Size | 1 1/4 in |
No. of Ends | 2 |
SAE Reference No. | N/A |
Fitting Type | Adapter |
Overall Length | 1 in |
End Types | O-Ring Boss |
End Size | 3/4 O-Ring Boss(f) |
Thread Size | SAE-20 |
Internal Thread Size | 1 1/16-12 |
Material | Carbon Steel |
Female Port Size | 3/4 |
Weight | 0.56 LB |
