
- Adapter w/ 1" Male Port Size & 3/4" Female Port Size
Material | Carbon Steel |
Fitting Description | Adapter |
SAE Reference No. | N/A |
Fitting Type | Adapter |
Internal Thread Size | 1 1/16-12 |
Male Port Size | 1 in |
End Size | 3/4 O-Ring Boss(f) |
Thread Size | SAE-16 |
Overall Length | 1.59 in |
Fitting Angle | Straight |
No. of Ends | 2 |
Female Port Size | 3/4 |
End Types | O-Ring Boss |
Weight | 0.42 LB |
