
- Adapter w/ 1" Male Port Size & 5/8" Female Port Size
Fitting Type | Adapter |
Overall Length | 1.44 in |
End Types | O-Ring Boss |
Material | Carbon Steel |
Thread Size | SAE-16 |
SAE Reference No. | N/A |
Internal Thread Size | 7/8-14 |
Female Port Size | 5/8 |
Fitting Angle | Straight |
Fitting Description | Adapter |
No. of Ends | 2 |
Male Port Size | 1 in |
End Size | 5/8 O-Ring Boss(f) |
Weight | 0.42 LB |
