
- Adapter w/ 1" Male Port Size & 1/2" Female Port Size
End Types | O-Ring Boss |
Female Port Size | 1/2 |
SAE Reference No. | N/A |
Overall Length | 1 in |
End Size | 1/2 O-Ring Boss(f) |
Fitting Description | Adapter |
Thread Size | SAE-16 |
Fitting Angle | Straight |
No. of Ends | 2 |
Male Port Size | 1 in |
Fitting Type | Adapter |
Internal Thread Size | 3/4-16 |
Material | Carbon Steel |
Weight | 0.42 LB |
