
- Adapter w/ 3/4" Male Port Size & 1" Female Port Size
End Types | O-Ring Boss |
No. of Ends | 2 |
Fitting Type | Adapter |
Port Size | 3/4 |
Female Port Size | 1 |
Fitting Angle | Straight |
Overall Length | 1.79 in |
Internal Thread Size | 1 5/16-20 |
End Size | 1 O-Ring Boss(f) |
SAE Reference No. | N/A |
Fitting Description | Adapter |
Thread Size | SAE-12 |
Weight | 0.75 LB |
