
- Adapter w/ 5/8" Male Port Size & 3/8" Female Port Size
End Types | O-Ring Boss |
SAE Reference No. | N/A |
Male Port Size | 5/8 in |
Thread Size | SAE-10 |
Fitting Type | Adapter |
Fitting Angle | Straight |
Internal Thread Size | 9/16-18 |
End Size | 3/8 O-Ring Boss(f) |
Material | Carbon Steel |
Overall Length | 0.81 in |
No. of Ends | 2 |
Female Port Size | 3/8 |
Fitting Description | Adapter |
Weight | 0.16 LB |
