
- Adapter w/ 1/2" Male Port Size & 3/8" Female Port Size
SAE Reference No. | N/A |
Fitting Type | Adapter |
Female Port Size | 3/8 |
End Types | O-Ring Boss |
End Size | 3/8 O-Ring Boss(f) |
Fitting Angle | Straight |
Internal Thread Size | 9/16-18 |
Port Size | 1/2 |
No. of Ends | 2 |
Fitting Description | Adapter |
Overall Length | 1.06 in |
Thread Size | SAE-8 |
Weight | 0.4 LB |
