
- Male Pipe Fitting
- Stainless Steel for 1" ID PTFE Hose
- 1" Pipe Size
Hose Cut-Off Factor | 1.44 in |
Hex Size | 1.38 in |
Compatible Hose | 2807, FC186, FC465, FC645 |
Thread Pitch | N/A |
Fitting Type | Male Pipe |
Overall Length | 2.32 in |
Hose I.D. | 1 in |
Hole Dia. | 0.8 in |
Material | Stainless Steel |
Thread Size | 1 |
Threads per Inch | 11 1/2 |
Weight | 0.9 LB |
